Shop CONDOR

Recyclable Cans And Bottles Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U20

  • Mfr # 468U20
  • Zoro # G5630289

product price: 
$
23.99
/ea

Key Features

Legend
Recyclable Cans And Bottles Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468U20
Zoro #
G5630289
UPC #
00194484075873
Country of Origin
United States
Item
Safety Sign
Legend
Recyclable Cans And Bottles Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Standards
EPA 40 CFR 246
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend
Recyclable Cans And Bottles Only
Includes Mounting Hardware
No
Sign Legend Background Color
White
Material Properties
Rigid
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Cans And Bottles Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.