PUT TRASH IN ITS PLACE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W60

  • Mfr # 468W60

  • Zoro # G5228942


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PUT TRASH IN ITS PLACE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W60
Zoro #
G5228942
UPC #
00194484040253
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PUT TRASH IN ITS PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black
Legend Color
Green
Sign Legend Text Color
Green, White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PHSK-54
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Put Trash In Can
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Sign Legend
Put Trash In Its Place
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
Pitch In!
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Trash In Its Place, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.