Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Hold, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 475J85

  • Mfr # 475J85

  • Zoro # G5125388


product price: $17.79
/ea

Key Features

Legend
Hold
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J85
Zoro #
G5125388
UPC #
00194484035310
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Hold
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Quality Control
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Quality
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Hold
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hold, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.