Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Hold Area, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 475J96

  • Mfr # 475J96

  • Zoro # G5845861


product price: $8.89
/ea

Key Features

Legend
Hold Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J96
Zoro #
G5845861
UPC #
00194484176617
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Hold Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Header
Quality Control
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend
Hold Area
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Header
Quality Control
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hold Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.