Quality Control, Inspection Area, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 475K27

  • Mfr # 475K27

  • Zoro # G5219300


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Inspection Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475K27
Zoro #
G5219300
UPC #
00194484035549
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Inspection Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Quality Control
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green, White
State Specific Sign
No
Sign Header
Quality Control
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Inspection Area
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Inspection Area, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.