Zoro Homepage

Quality Control, Scrap, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 475K05

  • Mfr # 475K05

  • Zoro # G5186041


product price: $23.99
/ea

Key Features

Legend
Scrap
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K05
Zoro #
G5186041
UPC #
00194484035440
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Scrap
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header
Quality Control
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
Scrap
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Quality Control
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Other Format
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Scrap, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.