Shop CONDOR

(Rocket Parachute Flare Symbol), 6 in W x 6 in H, Square, Vinyl, 486F88

  • Mfr # 486F88
  • Zoro # G6248949

product price: 
$
11.49
/ea

Key Features

Legend
(Rocket Parachute Flare Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486F88
Zoro #
G6248949
UPC #
00194484287917
Country of Origin
United States
Item
IMO (International Maritime Organization) Safety Sign
Legend
(Rocket Parachute Flare Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Legend Style
Symbol
Header
No Header
Sign Background Color
Green
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
No Header
Glow In The Dark
Yes
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Legend
Green
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol
Adhesive Style
Permanent
Adhesive Type
Acrylic
Number of Printed Sides
1
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.