Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Scrap, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 475K07

  • Mfr # 475K07

  • Zoro # G5122457


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Scrap
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K07
Zoro #
G5122457
UPC #
00194484035457
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Scrap
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Quality Control
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header
Quality Control
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Scrap
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Scrap, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.