Quality Control, To Be Inspected, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 475K14

  • Mfr # 475K14

  • Zoro # G5645287


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Legend
To Be Inspected
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K14
Zoro #
G5645287
UPC #
00194484139155
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
To Be Inspected
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
Quality Control
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header
Quality Control
Corrosion Resistant
No
Sign Legend
To Be Inspected
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Be Inspected, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.