Radiation & Laser Sign, 10 in H x 7 in W, Aluminum, Horizontal Rectangle

  • Mfr # 451R04

  • Zoro # G5876092


product price: $13.15
/ea

Key Features

Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R04
Zoro #
G5876092
UPC #
00194484153137
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Red
Background Color
White
Language
English
Material
Aluminum
Sign Legend Text Color
Black, Red
Sign Header Style
Symbol and Text
Sign Header
Caution
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Legend
Laser In Use. Do Not Stare Into Beam.
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram Description
Laser
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Legend Pictogram ID
PRAD-15
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Header Pictogram ID
PPIC-55
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser In Use. Do Not Stare Into Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.