Radiation & Laser Sign, 10 in H x 7 in W, Aluminum, Horizontal Rectangle

  • Mfr # 451X82

  • Zoro # G5780761


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X82
Zoro #
G5780761
UPC #
00194484154417
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Header Background Color
Blue
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Subject Matter
Microwave Hazard
Sign Legend Color
Black, Yellow
Language
English
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PRAD-25
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend Background Color
White
Legend Pictogram Description
Microwave Hazard
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Microwave Hazard In This Area.
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.