Radiation & Laser Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # 452A23

  • Zoro # G5777681


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A23
Zoro #
G5777681
UPC #
00194484155902
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black, Pink
Language
English, Spanish
Legend Color
Black, Pink
Background Color
Yellow
Material
Aluminum
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Glow In The Dark
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header
Caution/Precaucion
Number of Printed Sides
1
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.