Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451Y83

  • Mfr # 451Y83

  • Zoro # G5768590


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y83
Zoro #
G5768590
UPC #
00194484050788
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Pink
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Pink
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Background Color
Yellow
Symbol
Radioactive Material Hazard
Material
Aluminum
Legend Color
Pink
Language
English
Sign Legend Text Color
Pink
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend
Caution Radiation Area
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Mounting Location
Wall
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.