Radiation Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 452A12

  • Mfr # 452A12

  • Zoro # G5851008


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A12
Zoro #
G5851008
UPC #
00194484155841
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Pink
Header Background Color
Pink
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Legend Style
Text
Language
English
Sign Legend Color
Pink
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Pink
Sign Legend
Film Badge Required In This Area
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products