Radiation Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451Y35

  • Mfr # 451Y35

  • Zoro # G5848278


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Radiation
Legend
Restricted Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y35
Zoro #
G5848278
UPC #
00194484154752
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Radiation Hazard
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096
Language
English
ANSI Compliant
No
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Sign Legend Background Color
Pink, Yellow
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
Restricted Area
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
Radiation
Metal Detectable
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.