Radiation Safety Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 452A05

  • Mfr # 452A05

  • Zoro # G5268319


product price: $13.15
/ea

Key Features

Header
Caution
Legend
Radiation Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A05
Zoro #
G5268319
UPC #
00194484002459
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Subject Matter
Radiation Hazard
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Pink
Material
Aluminum
Mounting Style
With Mounting Holes
Sign Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Legend
Radiation Hazard
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Background Color
Pink, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Pink
Sign Header
Caution
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.