Radiation Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451Y40

  • Mfr # 451Y40

  • Zoro # G5888972


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Radiation
Legend
High Area Personnel Monitoring Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y40
Zoro #
G5888972
UPC #
00194484154806
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
High Area Personnel Monitoring Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Language
English
Legend Style
Symbol and Text
Sign Legend Color
Pink, Yellow
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Subject Matter
Radiation Hazard
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
High Radiation Area Personnel Monitoring Required
Mounting Pattern
4 Corner
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header
Radiation
Sign Legend Background Color
Pink, Yellow
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.1096
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Radiation Area Personnel Monitoring Required, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products