Radiation Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451Z47

  • Mfr # 451Z47

  • Zoro # G5827670


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
High Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z47
Zoro #
G5827670
UPC #
00194484155407
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Pink
Legend Style
Symbol and Text
Header Legend Color
Pink
ANSI Compliant
No
Header Background Color
Yellow
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Legend Color
Pink
Material
Vinyl
Language
English
Background Color
Yellow
Sign Legend Text Color
Pink
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
No Header
Sign Legend
Caution High Radiation Area
Sign Mounting Location
Wall
Sign Format
Other Format
Mirror Print
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.