Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451X88

  • Mfr # 451X88

  • Zoro # G5903663


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451X88
Zoro #
G5903663
UPC #
00194484259105
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Background Color
Blue
Background Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Language
English
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Header Legend Color
White
Subject Matter
Microwave Hazard
Symbol
Radiation Hazard
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Microwave Hazard In This Area
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Hazard In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products