Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z42

  • Mfr # 451Z42

  • Zoro # G5772300


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z42
Zoro #
G5772300
UPC #
00194484155377
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Header Legend Color
Pink
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
Sign Legend Color
Pink
Language
English
OSHA Compliant
Yes
ANSI Compliant
No
Subject Matter
Radiation Hazard
Background Color
Yellow
Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Caution High Radiation Area
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.1096
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.