Radiation Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A10

  • Mfr # 452A10

  • Zoro # G5897208


product price: $4.89
/ea

Key Features

Header
Caution
Legend
Radiation Hazard
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A10
Zoro #
G5897208
UPC #
00194484155827
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Pink, Yellow
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Pink
ANSI Compliant
Yes
Material
Vinyl
Language
English
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header
Caution
Sign Legend
Radiation Hazard
Average Outdoor Durability
2 yr
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Metal Detectable
No
Sign Legend Background Color
Pink, Yellow
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Pink
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.