Radiation Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, 451Z01

  • Mfr # 451Z01

  • Zoro # G5845073


product price:  $37.39
/ea

Key Features

Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z01
Zoro #
G5845073
UPC #
00194484155155
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Subject Matter
Radiation Hazard
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Legend Color
Pink
OSHA Compliant
Yes
Header Legend Color
Pink
Language
English
ANSI Compliant
No
Header Background Color
Yellow
Sign Legend Color
Pink
Mounting Style
With Mounting Holes
Material
Aluminum
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Protective Coating
Clear Liquid Laminate
Sign Legend
Caution Radiation Area Authorized Entry Only
Sign Header
No Header
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Authorized Entry Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.