Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Y34

  • Mfr # 451Y34

  • Zoro # G5385051


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Radiation
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y34
Zoro #
G5385051
UPC #
00194484050740
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Pink, Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Subject Matter
Radiation Hazard
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Standards
OSHA 29 CFR 1910.1096
Language
English
Mounting Style
With Mounting Holes
Symbol
Radioactive Material Hazard
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
Radiation
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Restricted Area
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
Pink, Yellow
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.