Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z03

  • Mfr # 451Z03

  • Zoro # G5268459


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z03
Zoro #
G5268459
UPC #
00194484002213
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Header Background Color
Yellow
Subject Matter
Radiation Hazard
Material
Plastic
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Background Color
Yellow
Legend Color
Pink
Header Legend Color
Pink
ANSI Compliant
No
Sign Legend Color
Pink
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Caution Radiation Area Authorized Entry Only
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Authorized Entry Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.