Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z63

  • Mfr # 451Z63

  • Zoro # G5385532


product price: $9.39
/ea

Key Features

Header
Caution
Legend
Radioactive Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z63
Zoro #
G5385532
UPC #
00194484050900
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Materials
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Pink
Mounting Style
With Mounting Holes
Subject Matter
Radiation Hazard
Material
Plastic
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Pink
Background Color
Yellow
Header Background Color
Yellow
Header Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Caution Radioactive Materials
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
Other Format
Material Properties
Rigid
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
No Header
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Materials, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.