Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z06

  • Mfr # 451Z06

  • Zoro # G5169637


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z06
Zoro #
G5169637
UPC #
00194484002237
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Background Color
Yellow
Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
Header Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Pink
Legend Color
Pink
Material
Vinyl
Header Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Format
Other Format
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.1096
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Caution Radiation Area Authorized Entry Only
State Specific Sign
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Sign Header
No Header
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Authorized Entry Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.