This item is Discontinued.

Condor Radiation Slide Sign, 8" W, 15-3/8" H 487D38

Radiation Slide Sign, 8" W, 15-3/8" H (Discontinued)

  • Mfr # 487D38
  • Zoro # G6547970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D38
Zoro #
G6547970
UPC #
00194484298814
Country of Origin
United States

Dimensions

Height
15 3/8 in
Width
8 in
Thickness
0.16 in

Details

Item
Radiation Slide Sign
Color
Yellow
Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Write on Surface
No
Sign Legend
Danger High Radiation
UV Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
No
Abrasion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Retroreflective Grade
Not Retroreflective
Sign Material
Plastic
Corrosion Resistant
Yes
ANSI Compliant
No
Sign Legend Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Sign Legend Text Color
Magenta
Printed Language
English
Maximum Service Temperature
176 Degrees F
Chemical Resistant
Yes
Background Color
Yellow
OSHA Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow

Description

Radiation Slide Sign, Horizontal Rectangle, English, Sign Format Other Format, Sign Legend Danger High Radiation, Sign Legend Background Color Yellow, Sign Legend Text Color Magenta, Sign Legend Style Symbol and Text, Height 15 3/8 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.