Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5KE90
Zoro #
G0079457
UPC #
190735104583
Country of Origin
Unknown
Dimensions
Size
M
Length
32"
Fits Chest Size
40" to 42"
Details
Item
Rain Jacket with Hood
Color
Lime
Material
Polyurethane
Closure Type
Zipper, Snaps
Gender
Unisex
Number of Outside Pockets
2
Resists
water
Liner Material
Polyester
Includes
2 Pockets
Number of Inside Pockets
0
Seam Style
Stitched/Taped
ANSI Class
ANSI 107 Class 3
Description
Rain Jacket with Hood, Size M, Gender Unisex, Material Polyurethane, Length 32 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.