This item is Discontinued.

Condor Reading Glasses, +2.0, Clear, Polycarbonate 6PPA4

Reading Glasses, +2.0, Clear, Polycarbonate (Discontinued)

  • Mfr # 6PPA4
  • Zoro # G3573884
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PPA4
Zoro #
G3573884
UPC #
190735107973
Country of Origin
China

Dimensions

Eyewear Size
M
Arm Length
4 3/8 in

Details

Item
Bifocal Reading Glasses
Diopter Strength
+2.00
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Eyewear Venting
Non-Vented
Standards
ANSI Z87.1-2015
Frame Color
Clear
UV Protection
0.999
Diopter
+2.00
Frame Material
Polycarbonate
Includes
Soft Rubber Temple Ends
Series
V300 Reader
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Nose Bridge Material
Polycarbonate
Arm Color
Clear
Includes Brow Lining
No
Minimum Operating Temperature
23 Degrees F
Welding Shade Designation
Not Rated for Welding Use
Includes Scratch-Resistant Lens Coating
Yes
Metal Detectable
No
Maximum Operating Temperature
131 Degrees F
Includes Anti-Fog Lens Coating
No
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Frame Type
Frameless
Application
General Purpose
Includes Polarized Lens Coating
No
Arm Tip Type
Non-Adjustable
Includes Padded Arms
No
Diopter Location
Bottom
Includes Anti-Static Lens Coating
No

Description

Bifocal Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series V300 Reader, Foam Lined No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.