Zoro Homepage

Receiving, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473C33

  • Mfr # 473C33

  • Zoro # G5645040


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C33
Zoro #
G5645040
UPC #
00194484111861
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Other Format
Legend Pictogram ID
PARW-101
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Header
No Header
Corrosion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Right Arrow
Material Properties
Flexible
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Receiving (Right Arrow)
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.