Zoro Homepage

Receiving, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473C54

  • Mfr # 473C54

  • Zoro # G5636482


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Receiving
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C54
Zoro #
G5636482
UPC #
00194484112073
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
Other Format
Adhesive Style
Permanent
Sign Header
No Header
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Legend
Receiving
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.