RECYCLABLE ALUMINUM SAVE OUR RESOURCES, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 487W89

  • Mfr # 487W89

  • Zoro # G6536603


product price:  $4.69
/ea

Key Features

Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487W89
Zoro #
G6536603
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RECYCLABLE ALUMINUM SAVE OUR RESOURCES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend
Recyclable Aluminum Save Our Resources
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Aluminum Save Our Resources, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.