Recyclable Paper Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468U51

  • Mfr # 468U51

  • Zoro # G5178649


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Recyclable Paper Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U51
Zoro #
G5178649
UPC #
00194484039110
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Header
No Header
Sign Background Color
White
Standards
EPA 40 CFR 246
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Sign Legend
Recyclable Paper Only
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.