Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recyclable Paper Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U52

  • Mfr # 468U52

  • Zoro # G5192280


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Recyclable Paper Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U52
Zoro #
G5192280
UPC #
00194484039127
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Recyclable Paper Only
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.