Recyclable Paper Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U54

  • Mfr # 468U54

  • Zoro # G5157901


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Paper Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U54
Zoro #
G5157901
UPC #
00194484039141
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Other Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Recyclable Paper Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.