Recyclable Save Our Resources Glass, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468V26

  • Mfr # 468V26

  • Zoro # G5231970


product price:  $22.49
/ea

Key Features

Legend
Recyclable Save Our Resources Glass
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V26
Zoro #
G5231970
UPC #
00194484039516
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Glass
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header
No Header
Standards
EPA 40 CFR 246
ANSI Compliant
No
OSHA Compliant
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Legend
Recyclable Save Our Resources Glass
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
No Header
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Glass, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.