Recyclable Save Our Resources Paper, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468V36

  • Mfr # 468V36

  • Zoro # G5177720


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Save Our Resources Paper
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V36
Zoro #
G5177720
UPC #
00194484039592
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Paper
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
No
Header
No Header
Printed Language
English
ANSI Compliant
No
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Flexible
Sign Legend
Recyclable Save Our Resources Paper
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Mounting Location
Wall
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Paper, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.