Recyclable Waste Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468U12

  • Mfr # 468U12

  • Zoro # G5577798


product price:  $16.99
/ea

Key Features

Legend
Recyclable Waste Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U12
Zoro #
G5577798
UPC #
00194484075798
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Waste Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Standards
EPA 40 CFR 246
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Header
No Header
Sign Background Color
White
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Sign Legend
Recyclable Waste Only
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Waste Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.