Recycle Sign, Aerosols, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468U71

  • Mfr # 468U71

  • Zoro # G5279257


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U71
Zoro #
G5279257
UPC #
00194484039240
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
EPA 40 CFR 246
Sign Background Color
White
Legend Style
Symbol
Printed Language
English
Legend Color
Black
Sign Legend Text Color
White
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Aerosols
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Format
Other Format
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aerosols, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.