Zoro Homepage

Recycle Sign, Electrical, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468V02

  • Mfr # 468V02

  • Zoro # G5841278


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V02
Zoro #
G5841278
UPC #
00194484207762
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Printed Language
English
ANSI Compliant
No
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
EPA 40 CFR 246
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
White
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Header Pictogram ID
PRCY-02
Legend Pictogram Description
Electric Plug
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PELC-27
Number of Printed Sides
1
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Header Pictogram Description
Recycling Arrows
Sign Legend
Electrical
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.