Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Sign, Electrical, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468V04

  • Mfr # 468V04

  • Zoro # G5777097


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
No Legend
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V04
Zoro #
G5777097
UPC #
00194484207786
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Legend Style
Symbol
ANSI Compliant
No
Sign Background Color
White
Standards
EPA 40 CFR 246
Legend Color
Black
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header
No Header
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Format
Other Format
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Electrical
Chemical Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Electrical, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.