Recycle Sign, Fluorescent Tubes, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U92

  • Mfr # 468U92

  • Zoro # G5289337


product price:  $13.15
/ea

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U92
Zoro #
G5289337
UPC #
00194484039363
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol
OSHA Compliant
No
Header
No Header
ANSI Compliant
No
Standards
EPA 40 CFR 246
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
White
Corrosion Resistant
Yes
Sign Legend
Fluorescent Tubes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.