Recycle Sign, Fluorescent Tubes, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U94

  • Mfr # 468U94

  • Zoro # G5827092


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U94
Zoro #
G5827092
UPC #
00194484207731
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Standards
EPA 40 CFR 246
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Green, White
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend
Fluorescent Tubes
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.