Recycle/Recicle, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468U63

  • Mfr # 468U63

  • Zoro # G5381700


product price: $21.19
/ea

Key Features

Legend
Recycle/Recicle
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U63
Zoro #
G5381700
UPC #
00194484075934
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recycle/Recicle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
Printed Language
English, Spanish
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Legend
Recycle/Recicle
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Recycle/Recicle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.