RED TAG AREA ALL ITEMS MUST BE TAGGED, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486P33

  • Mfr # 486P33

  • Zoro # G6293697


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P33
Zoro #
G6293697
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
All Items Must Be Tagged
Sign Legend Style
Text
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Red Tag Area
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Items Must Be Tagged, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products