RED TAG HOLDING AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P16

  • Mfr # 486P16

  • Zoro # G6248258


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
RED TAG HOLDING AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P16
Zoro #
G6248258
UPC #
00194484289980
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RED TAG HOLDING AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Red Tag Holding Area
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend Background Color
White
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
No Header
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Red Tag Holding Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.