Floor Marking Tape, vinyl, Checkered, Black, Yellow, 2 in W., 0.065 in Thickness
Mfr # 76321
Zoro # G5560712
product price:Â $22.20
/eaKey Features
Material
vinyl
Pattern
Checkered
Safety Tape Color
Black, Yellow
Width
2 in
Thickness
0.065 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76321
Zoro #
G5560712
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 in
Thickness
0.065 in
Roll Length
15 ft
Tape Thickness
6.5 mil
Imperial Tape Width
2 in
Imperial Tape Length
15 ft
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 2 in, 15 ft, 6.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.