Refrigerator For Food Only, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 468J50

  • Mfr # 468J50

  • Zoro # G5131259


product price:  $2.69
/ea

Key Features

Legend
Refrigerator For Food Only
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J50
Zoro #
G5131259
UPC #
00194484038786
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Refrigerator For Food Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Refrigerator For Food Only
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Refrigerator For Food Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.