A CLEAN PLACE IS A SAFE PLACE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y47

  • Mfr # 468Y47

  • Zoro # G5246862


product price:  $22.89
/ea

Key Features

Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Y47
Zoro #
G5246862
UPC #
00194484041298
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Blank
ANSI Compliant
Yes
Header Legend Color
Black
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend
A Clean Place Is A Safe Place
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Place Is A Safe Place, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.