REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER, 14 in W x 10 in H, Rectangle, Polyethylene, 486P67

  • Mfr # 486P67

  • Zoro # G6296731


product price:  $13.39
/ea

Key Features

Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486P67
Zoro #
G6296731
UPC #
00194484290450
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Legend
Remember The Next Inspector Is Our Customer
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header
No Header
Metal Detectable
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remember The Next Inspector Is Our Customer, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.